This item is Discontinued.

Bulwark Bib Overalls, 47 cal/sq cm ATPV, 31 1/2 in Inseam, ComforTouch(R), Snap BLN4BD RG 4XL

Bib Overalls, 47 cal/sq cm ATPV, 31 1/2 in Inseam, ComforTouch(R), Snap (Discontinued)

  • Mfr # BLN4BD RG 4XL
  • Zoro # G2386061
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLN4BD RG 4XL
Zoro #
G2386061
UPC #
883248382233
Country of Origin
Mexico

Dimensions

Fits Waist Size
56 in to 58 in
Size - Body Type
Regular
Waist Size
56 1/2 in
Maximum Waist Size
58 in
Minimum Waist Size
56 in
Size (Max. Waist x Inseam)
58 in x 31 1/2 in

Details

Item
Bib Overalls
Color
Brown
Material
ComforTouch(R)
Fabric Weight
11 oz
Inseam
31 1/2 in
Closure Type
Snap
ATPV Rating
47 cal/sq cm
Lining Material
Cotton
Arc Flash PPE Category
4
Features
Water-Repellent
Number of Pockets
7
Standards
NFPA 2112
Seam Style
Taped
Number of Outside Pockets
8
Number of Inside Pockets
0
Insulated for Cold Conditions
Yes
Will Fit Over Boots
Yes
Series
Heavyweight Excel Fr(R) Comfortouch(R)
Includes Lining
Yes
High-Visibility
No
Protection Type
Cold-Condition Insulated
Moisture-Wicking
Yes
Material Layers
100% Cotton Lining, 100% Modacrylic Insulation, 88% Cotton and 12% Nylon Shell
Garment Material Trade Name
ComforTouch®

Description

ATPV Rating 47 cal/sq cm, Arc Flash PPE Category 4, Closure Type Snap, Color Brown, Fabric Weight 11 oz, Features Water-Repellent, High-Visibility No, Includes Lining Yes, Inseam 31 1/2 in, Insulated for Cold Conditions Yes, Bib Overalls, Lining Material Cotton, Material Trade Name ComforTouch(R), Material Layers 100 Percent Cotton Lining, 100 Percent Modacrylic Insulation, 88 Percent Cotton and 12 Percent Nylon Shell, Maximum Waist Size 62 1/2 in, Minimum Waist Size 60 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.