This item is Discontinued.

Bulwark Bib Overalls, 47 cal/sq cm ATPV, 33 in Inseam, ComforTouch(R), Snap BLN4BD LN M

Bib Overalls, 47 cal/sq cm ATPV, 33 in Inseam, ComforTouch(R), Snap (Discontinued)

  • Mfr # BLN4BD LN M
  • Zoro # G2386043
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLN4BD LN M
Zoro #
G2386043
UPC #
883248313800
Country of Origin
Mexico

Dimensions

Fits Waist Size
36 in to 38 in
Minimum Waist Size
36 in
Maximum Waist Size
38 in
Size - Body Type
Tall
Waist Size
36 1/2 in
Size (Max. Waist x Inseam)
38 in x 33 in

Details

Item
Bib Overalls
Color
Brown
Material
ComforTouch(R)
Fabric Weight
11 oz
Inseam
33 in
Closure Type
Snap
Lining Material
Cotton
ATPV Rating
47 cal/sq cm
Arc Flash PPE Category
4
Features
Water-Repellent
Number of Pockets
7
Number of Inside Pockets
0
Number of Outside Pockets
8
Standards
NFPA 2112
Seam Style
Taped
High-Visibility
No
Moisture-Wicking
Yes
Includes Lining
Yes
Insulated for Cold Conditions
Yes
Protection Type
Cold-Condition Insulated
Series
Heavyweight Excel Fr(R) Comfortouch(R)
Will Fit Over Boots
Yes
Material Layers
100% Cotton Lining, 100% Modacrylic Insulation, 88% Cotton and 12% Nylon Shell
Garment Material Trade Name
ComforTouch®

Description

ATPV Rating 47 cal/sq cm, Arc Flash PPE Category 4, Closure Type Snap, Color Brown, Fabric Weight 11 oz, Features Water-Repellent, High-Visibility No, Includes Lining Yes, Inseam 33 in, Insulated for Cold Conditions Yes, Bib Overalls, Lining Material Cotton, Material Trade Name ComforTouch(R), Material Layers 100 Percent Cotton Lining, 100 Percent Modacrylic Insulation, 88 Percent Cotton and 12 Percent Nylon Shell, Maximum Waist Size 42 1/2 in, Minimum Waist Size 40 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.