Zoro Homepage

Coat, 100% Cotton, Grippers, Visual Green, S

  • Mfr # KEW2VG RG S

  • Zoro # G1209087


product price: $56.19
/ea

Key Features

Color
Visual Green
Material
100% Cotton
Closure Type
Grippers
Style
Hi-Vis
Type
Hi-Vis
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KEW2VG RG S
Zoro #
G1209087
UPC #
883248111253
Country of Origin
Honduras

Dimensions

Size
S
Fits Chest Size
36" to 38"

Details

Item
Coat
Color
Visual Green
Material
100% Cotton
Closure Type
Grippers
Style
Hi-Vis
Type
Hi-Vis

Description

Work Coat Excel - Fr 9Oz Vis Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.