Coverall, 11 cal/sq cm ATPV, 2XL, 30 1/2 in Inseam, 100% Cotton, Zipper
- Mfr # CEH2NV RG XXL
- Zoro # G5682117
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Size
2XL
Fits Waist Size
52 in
Color
Navy
Material
100% Cotton
Fabric Weight
9 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CEH2NV RG XXL
- Zoro #
- G5682117
- UPC #
- 883248075319
- Country of Origin
- Mexico
Dimensions
- Size
- 2XL
- Fits Waist Size
- 52 in
- Fits Chest Size
- Bartacked Pocket Flaps, Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Hemmed Sleeves, Side Vent Openings, Two-Way
- Sleeve Length
- 36 in
- Maximum Chest Size
- 52 in
- Tag Size
- 52 x 30-1/2
- Size - Body Type
- Regular
- Maximum Waist Size
- 52 in
- Bottle Size
- 2XL
- Size - Alpha
- 2XL
- Container Size
- 2XL
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Navy, Fabric Weight 9 oz, Features Bartacked Pocket Flaps, Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Hemmed Sleeves, Side Vent Openings, Two-Way, Gender Men's, Inseam 30 1/2 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Excel FR(R), Maximum Chest Size 52 in, Maximum Waist Size 52 in, Number of Outside Pockets 6, Size 2XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.