Coverall, 11 cal/sq cm ATPV, 2XL, 30 1/2 in Inseam, Zipper

  • Mfr # CMD6NV RG 52

  • Zoro # G4509933


product price:  $168.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
Flame-Resistant 45% Modacrylic/35% Lyocell/15% Polyamide-Imide/5% Aramid
Fabric Weight
7 oz
Fits Chest Size
50 1/2 in to 52 in
Sleeve Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMD6NV RG 52
Zoro #
G4509933
UPC #
883248633069
Country of Origin
Mexico

Dimensions

Size
2XL
Fits Chest Size
50 1/2 in to 52 in
Fits Waist Size
54 1/2 in
Sleeve Length
36 in
Tag Size
50 x 30-1/2
Maximum Waist Size
50 in
Maximum Chest Size
53 in
Minimum Chest Size
51 1/2 in

Details

Item
Coverall
Color
Navy
Material
Flame-Resistant 45% Modacrylic/35% Lyocell/15% Polyamide-Imide/5% Aramid
Fabric Weight
7 oz
Inseam
30 1/2 in
Gender
Men's
Closure Type
Zipper
ATPV Rating
11 cal/sq cm
Arc Flash PPE Category
2
Features
Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way
Standards
NFPA 2112, UL Listed
Number of Pockets
8
Cuff Style
Concealed Snap Closure on Sleeve
Number of Outside Pockets
8
Material Trade Name
CoolTouch
Will Fit Over Boots
Yes
Zipper Material
Brass
Collar Style
Lay-Flat
Total Number of Pockets
8
Garment Material Trade Name
CoolTouch

Description

ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Navy, Fabric Weight 7 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 30 1/2 in, Coverall, Material Trade Name CoolTouch, Maximum Chest Size 53 in, Maximum Waist Size 50 in, Minimum Chest Size 51 1/2 in, Number of Outside Pockets 8, Size 2XL, Sleeve Length 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.