Shop BULWARK

Coverall, 11 cal/sq cm ATPV, 3XL, 32 1/2 in Inseam, 48% Modacrylic/37% Lyocell/15% Para-Aramid

  • Mfr # CMD6NV LN 56

  • Zoro # G5681435


product price:  $172.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
48% Modacrylic/37% Lyocell/15% Para-Aramid
Fabric Weight
7 oz
Fits Chest Size
56 in
Sleeve Length
37 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CMD6NV LN 56
Zoro #
G5681435
UPC #
883248632970
Country of Origin
Mexico

Dimensions

Size
3XL
Fits Waist Size
56 in
Fits Chest Size
56 in
Sleeve Length
37 in
Minimum Chest Size
55 1/2 in
Tag Size
54-1/2 x 32-1/2
Maximum Chest Size
57 in
Maximum Waist Size
54 1/2 in

Details

Item
Arc Flash Coveralls
Color
Navy
Material
48% Modacrylic/37% Lyocell/15% Para-Aramid
Fabric Weight
7 oz
Inseam
32 1/2 in
Gender
Men's
Closure Type
Zipper
ATPV Rating
11 cal/sq cm
Arc Flash PPE Category
2
Features
Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way
Number of Pockets
7
Standards
NFPA 2112, UL Listed
Cuff Style
Snap Closure
Number of Outside Pockets
8
Will Fit Over Boots
Yes
Total Number of Pockets
8
Zipper Material
Brass
Material Trade Name
CoolTouch
Collar Style
Lay-Flat
Garment Material Trade Name
CoolTouch

Description

ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Navy, Fabric Weight 7 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 32 1/2 in, Coverall, Material Trade Name CoolTouch, Maximum Chest Size 57 in, Maximum Waist Size 54 1/2 in, Minimum Chest Size 55 1/2 in, Number of Outside Pockets 8, Size 3XL, Sleeve Length 37 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.