Coverall, 11 cal/sq cm ATPV, 4XL, 30 1/2 in Inseam, 100% Cotton, Zipper

  • Mfr # CEC2KH RG 60

  • Zoro # G5821383


product price:  $93.19
/ea

Key Features

Material
100% Cotton
Fabric Weight
9 oz
Fits Chest Size
60 in
Inseam
30 1/2 in
Sleeve Length
38 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CEC2KH RG 60
Zoro #
G5821383
UPC #
883248071793
Country of Origin
Mexico

Dimensions

Size
4XL
Fits Waist Size
60 in
Fits Chest Size
60 in
Sleeve Length
38 in
Maximum Chest Size
60 in
Size - Body Type
Regular
Minimum Chest Size
58 1/2 in
Tag Size
60-1/2 x 30-1/2
Maximum Waist Size
60 1/2 in

Details

Item
Arc Flash Coveralls
Color
Khaki
Material
100% Cotton
Fabric Weight
9 oz
Inseam
30 1/2 in
Gender
Men's
Closure Type
Zipper
ATPV Rating
11 cal/sq cm
Arc Flash PPE Category
2
Features
Concealed Nomex(R) Taped Brass Break-Away, Hemmed Sleeves, Side Vent Openings, Two-Way
Cuff Style
Open
Standards
NFPA 2112, UL Listed
Number of Pockets
5
Number of Outside Pockets
5
Material Trade Name
Excel FR(R)
Zipper Material
Brass
Collar Style
Lay-Flat
Total Number of Pockets
5
Will Fit Over Boots
Yes
Insulated for Cold Conditions
No
Garment Material Trade Name
Excel FR®

Description

ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Khaki, Fabric Weight 9 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Hemmed Sleeves, Side Vent Openings, Two-Way, Gender Men's, Inseam 30 1/2 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Excel FR(R), Maximum Chest Size 60 in, Maximum Waist Size 60 1/2 in, Minimum Chest Size 58 1/2 in, Number of Outside Pockets 5, Size 4XL, Size - Body Type Regular

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.