Coverall, 11 cal/sq cm ATPV, 5XL, 30 1/2 in Inseam, 100% Cotton, Zipper

  • Mfr # CED2OR RG 62

  • Zoro # G5718727


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Size
5XL
Material
100% Cotton
Fits Chest Size
62 in
Fabric Weight
9 oz
Sleeve Length
38 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CED2OR RG 62
Zoro #
G5718727
UPC #
883248657423
Country of Origin
Mexico

Dimensions

Size
5XL
Fits Waist Size
62 in
Fits Chest Size
62 in
Sleeve Length
38 1/2 in
Tag Size
61-1/4 x 30-1/2
Maximum Chest Size
63 in
Maximum Waist Size
61 1/4 in
Minimum Chest Size
61 1/2 in

Details

Item
Arc Flash Coveralls
Color
Orange
Material
100% Cotton
Fabric Weight
9 oz
Inseam
30 1/2 in
Gender
Men's
Closure Type
Zipper
ATPV Rating
11 cal/sq cm
Arc Flash PPE Category
2
Features
Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way
Cuff Style
Snap Closure
Standards
NFPA 2112, UL Listed
Number of Pockets
7
Number of Outside Pockets
8
Total Number of Pockets
8
Will Fit Over Boots
Yes
Material Trade Name
Excel FR(R)
Collar Style
Lay-Flat
Zipper Material
Brass
Garment Material Trade Name
Excel FR®

Description

ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Orange, Fabric Weight 9 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 30 1/2 in, Coverall, Material Trade Name Excel FR(R), Maximum Chest Size 63 in, Maximum Waist Size 61 1/4 in, Minimum Chest Size 61 1/2 in, Number of Outside Pockets 8, Size 5XL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.