Coverall, 11 cal/sq cm ATPV, L, 30 in Inseam, Excel FR(TM), Zipper

  • Mfr # CEC2OR RG 42

  • Zoro # G4747443


product price:  $88.99
/ea
Free Shipping & Returns

Key Features

Size
L
Color
Orange
Material
Excel FR(TM)
Fabric Weight
9 oz
Inseam
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CEC2OR RG 42
Zoro #
G4747443
UPC #
883248072585
Country of Origin
Mexico

Dimensions

Size
L
Sleeve Length
35 1/2 in
Fits Waist Size
42 in
Fits Chest Size
42 in
Minimum Chest Size
40 1/2 in
Maximum Chest Size
42 in
Tag Size
42-1/2 x 30
Maximum Waist Size
42 1/2 in
Size - Body Type
Regular

Details

Item
Coverall
Color
Orange
Material
Excel FR(TM)
Fabric Weight
9 oz
Inseam
30 in
Gender
Men's
Closure Type
Zipper
ATPV Rating
11 cal/sq cm
Arc Flash PPE Category
2
Features
Concealed Nomex(R) Taped Brass Break-Away, Hemmed Sleeves, Side Vent Openings, Two-Way
Number of Pockets
5
Cuff Style
Snap Closure Wrists and Ankles
Standards
NFPA 2112, UL Listed
Number of Outside Pockets
5
Will Fit Over Boots
Yes
Insulated for Cold Conditions
No
Collar Style
Lay-Flat
Zipper Material
Brass
Material Trade Name
Excel FR(R)
Total Number of Pockets
5
Garment Material Trade Name
Excel FR®

Description

ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Orange, Fabric Weight 9 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Hemmed Sleeves, Side Vent Openings, Two-Way, Gender Men's, Inseam 30 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Excel FR(R), Maximum Chest Size 42 in, Maximum Waist Size 42 1/2 in, Minimum Chest Size 40 1/2 in, Number of Outside Pockets 5, Size L, Size - Body Type Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.