Shop BULWARK
See all product information
Create Account
Coverall, 11 cal/sq cm ATPV, L, 32 1/2 in Inseam, 100% Cotton, Zipper
- Mfr # CEB2GY LN 42
- Zoro # G5711456
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Size
L
Material
100% Cotton
Fits Chest Size
Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way
Fabric Weight
9 oz
Sleeve Length
33 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CEB2GY LN 42
- Zoro #
- G5711456
- UPC #
- 883248065327
- Country of Origin
- Mexico
Dimensions
- Size
- L
- Fits Waist Size
- 42 in
- Fits Chest Size
- Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way
- Sleeve Length
- 33 1/2 in
- Tag Size
- 42-1/2 x 32-1/2
- Minimum Chest Size
- 40 1/2 in
- Maximum Waist Size
- 42 1/2 in
- Size - Body Type
- Tall
- Maximum Chest Size
- 42 in
- Bottle Size
- L
- Size - Alpha
- L
- Container Size
- L
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Stand-Up, Color Gray, Fabric Weight 9 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 32 1/2 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Excel FR(R), Maximum Chest Size 42 in, Maximum Waist Size 42 1/2 in, Minimum Chest Size 40 1/2 in, Number of Outside Pockets 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.