Coverall, 11 cal/sq cm ATPV, M, 30 1/2 in Inseam, 100% Cotton, Zipper

  • Mfr # CEB2RD RG 40

  • Zoro # G5666211


product price:  $131.99
/ea
Free Shipping & Returns

Key Features

Size
M
Material
100% Cotton
Fits Chest Size
40 in
Fabric Weight
9 oz
Sleeve Length
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CEB2RD RG 40
Zoro #
G5666211
UPC #
883248070178
Country of Origin
Mexico

Dimensions

Size
M
Fits Waist Size
40 in
Fits Chest Size
40 in
Sleeve Length
33 in
Size - Body Type
Regular
Minimum Chest Size
38 1/2 in
Tag Size
40-1/2 x 30-1/2
Maximum Chest Size
40 in
Maximum Waist Size
40 1/2 in

Details

Item
Coverall
Color
Red
Material
100% Cotton
Fabric Weight
9 oz
Inseam
30 1/2 in
Gender
Men's
Closure Type
Zipper
ATPV Rating
11 cal/sq cm
Arc Flash PPE Category
2
Features
Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way
Number of Pockets
7
Standards
NFPA 2112, UL Listed
Cuff Style
Snap Closure
Number of Outside Pockets
8
Material Trade Name
Excel FR(R)
Zipper Material
Brass
Total Number of Pockets
8
Collar Style
Stand-Up
Will Fit Over Boots
Yes
Insulated for Cold Conditions
No
Garment Material Trade Name
Excel FR®

Description

ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Stand-Up, Color Red, Fabric Weight 9 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 30 1/2 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Excel FR(R), Maximum Chest Size 40 in, Maximum Waist Size 40 1/2 in, Minimum Chest Size 38 1/2 in, Number of Outside Pockets 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.