Coverall, 11 cal/sq cm ATPV, M, 30 1/2 in Inseam, 100% Cotton, Zipper

  • Mfr # CED2RB RG 38

  • Zoro # G5563792


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Size
M
Material
100% Cotton
Fits Chest Size
38 in
Fabric Weight
9 oz
Sleeve Length
32 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CED2RB RG 38
Zoro #
G5563792
UPC #
883248075012
Country of Origin
Mexico

Dimensions

Size
M
Fits Waist Size
38 in
Fits Chest Size
38 in
Sleeve Length
32 1/2 in
Minimum Chest Size
37 1/2 in
Maximum Waist Size
34 1/2 in
Tag Size
34-1/2 x 30-1/2
Maximum Chest Size
39 in

Details

Item
Arc Flash Coveralls
Color
Blue
Material
100% Cotton
Fabric Weight
9 oz
Inseam
30 1/2 in
Gender
Men's
Closure Type
Zipper
ATPV Rating
11 cal/sq cm
Arc Flash PPE Category
2
Features
Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way
Cuff Style
Snap Closure
Standards
NFPA 2112, UL Listed
Number of Pockets
7
Number of Outside Pockets
8
Total Number of Pockets
8
Will Fit Over Boots
Yes
Collar Style
Lay-Flat
Zipper Material
Brass
Material Trade Name
Excel FR(R)
Garment Material Trade Name
Excel FR®

Description

ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Blue, Fabric Weight 9 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 30 1/2 in, Coverall, Material Trade Name Excel FR(R), Maximum Chest Size 39 in, Maximum Waist Size 34 1/2 in, Minimum Chest Size 37 1/2 in, Number of Outside Pockets 8, Size M, Sleeve Length 32 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.