Coverall, 11 cal/sq cm ATPV, XL, 30 1/2 in Inseam, 100% Cotton, Snap
Mfr # CEW2VG RG XL
Zoro # G5794363
product price:Â $132.99
/ea
Free Shipping & Returns
Key Features
Size
XL
Color
Green
Fits Waist Size
48 in
Material
100% Cotton
Fabric Weight
9 oz
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CEW2VG RG XL
Zoro #
G5794363
UPC #
883248075739
Country of Origin
Mexico
Dimensions
Size
XL
Fits Waist Size
48 in
Fits Chest Size
48 in
Sleeve Length
35 in
Maximum Waist Size
48 in
Tag Size
48 x 30-1/2
Size - Body Type
Regular
Maximum Chest Size
48 in
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Snap, Collar Style Lay-Flat, Color Green, Fabric Weight 9 oz, Features Gripper at Neck, Side Vent Openings, Six Concealed Grippers, Gender Men's, Inseam 30 1/2 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Excel FR(R), Maximum Chest Size 48 in, Maximum Waist Size 48 in, Number of Outside Pockets 7, Size XL, Size - Body Type Regular, Sleeve Length 35 in, Standards NFPA 2112, UL Listed, Tag Size 48 x 30-1/2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.