Coverall, 11 cal/sq cm ATPV, XL, 30 1/2 in Inseam, Zipper

  • Mfr # CMD6NV RG 48

  • Zoro # G4507325


product price:  $168.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
Flame-Resistant 45% Modacrylic/35% Lyocell/15% Polyamide-Imide/5% Aramid
Fits Chest Size
46 1/2 in to 48 in
Fabric Weight
7 oz
Sleeve Length
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMD6NV RG 48
Zoro #
G4507325
UPC #
883248633045
Country of Origin
Mexico

Dimensions

Size
XL
Fits Chest Size
46 1/2 in to 48 in
Fits Waist Size
50 1/2 in
Sleeve Length
35 in
Minimum Chest Size
47 1/2 in
Maximum Waist Size
45 1/2 in
Tag Size
45-1/2 x 30-1/2
Maximum Chest Size
49 in

Details

Item
Coverall
Color
Navy
Material
Flame-Resistant 45% Modacrylic/35% Lyocell/15% Polyamide-Imide/5% Aramid
Fabric Weight
7 oz
Inseam
30 1/2 in
Gender
Men's
Closure Type
Zipper
ATPV Rating
11 cal/sq cm
Arc Flash PPE Category
2
Features
Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way
Number of Pockets
8
Standards
NFPA 2112, UL Listed
Cuff Style
Concealed Snap Closure on Sleeve
Number of Outside Pockets
8
Will Fit Over Boots
Yes
Material Trade Name
CoolTouch
Zipper Material
Brass
Total Number of Pockets
8
Collar Style
Lay-Flat
Garment Material Trade Name
CoolTouch

Description

ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Navy, Fabric Weight 7 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 30 1/2 in, Coverall, Material Trade Name CoolTouch, Maximum Chest Size 49 in, Maximum Waist Size 45 1/2 in, Minimum Chest Size 47 1/2 in, Number of Outside Pockets 8, Size XL, Sleeve Length 35 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.