Coverall, 11 cal/sq cm ATPV, XL, 30 in Inseam, Excel FR(TM), Zipper

  • Mfr # CEC2OR RG 46

  • Zoro # G4747434


product price:  $88.99
/ea
Free Shipping & Returns

Key Features

Size
XL
Color
Orange
Material
Excel FR(TM)
Fabric Weight
9 oz
Inseam
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEC2OR RG 46
Zoro #
G4747434
UPC #
883248072608
Country of Origin
Mexico

Dimensions

Size
XL
Fits Chest Size
46 in
Sleeve Length
36 1/4 in
Fits Waist Size
42 in
Maximum Chest Size
46 in
Minimum Chest Size
44 1/2 in
Tag Size
46-1/2 x 30
Size - Body Type
Regular
Maximum Waist Size
46 1/2 in

Details

Item
Coverall
Color
Orange
Material
Excel FR(TM)
Fabric Weight
9 oz
Inseam
30 in
Gender
Men's
Closure Type
Zipper
ATPV Rating
11 cal/sq cm
Arc Flash PPE Category
2
Features
Concealed Nomex(R) Taped Brass Break-Away, Hemmed Sleeves, Side Vent Openings, Two-Way
Standards
NFPA 2112, UL Listed
Number of Pockets
5
Cuff Style
Snap Closure Wrists and Ankles
Number of Outside Pockets
5
Insulated for Cold Conditions
No
Will Fit Over Boots
Yes
Total Number of Pockets
5
Material Trade Name
Excel FR(R)
Zipper Material
Brass
Collar Style
Lay-Flat
Garment Material Trade Name
Excel FR®

Description

ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Orange, Fabric Weight 9 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Hemmed Sleeves, Side Vent Openings, Two-Way, Gender Men's, Inseam 30 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Excel FR(R), Maximum Chest Size 46 in, Maximum Waist Size 46 1/2 in, Minimum Chest Size 44 1/2 in, Number of Outside Pockets 5, Size XL, Size - Body Type Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.