Shop BULWARK
See all product information
Create Account
Coverall, 12 cal/sq cm ATPV, L, 32 1/2 in Inseam, 88% Cotton/12% Nylon, Zipper
- Mfr # CLB6NV LN 44
- Zoro # G5787774
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Color
Navy
Fits Waist Size
44 in
Material
88% Cotton/12% Nylon
Fabric Weight
9 oz
Fits Chest Size
Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLB6NV LN 44
- Zoro #
- G5787774
- UPC #
- 883248079188
- Country of Origin
- Mexico
- Item
- Arc Flash Coveralls
- Color
- Navy
- Material
- 88% Cotton/12% Nylon
- Fabric Weight
- 9 oz
- Inseam
- 32 1/2 in
- Gender
- Men's
- Closure Type
- Zipper
- ATPV Rating
- 12 cal/sq cm
- Arc Flash PPE Category
- 2
- Features
- Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way
- Number of Pockets
- 7
- Cuff Style
- Snap Closure
- Standards
- NFPA 2112, UL Listed
- Number of Outside Pockets
- 8
- Zipper Material
- Brass
- Will Fit Over Boots
- Yes
- Collar Style
- Stand-Up
- Material Trade Name
- ComforTouch(R)
- Total Number of Pockets
- 8
- Garment Material Trade Name
- ComforTouch®
- Front Closure
- Zipper
- Wire Color
- Navy
Dimensions
- Size
- L
- Fits Waist Size
- 44 in
- Fits Chest Size
- Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way
- Sleeve Length
- 34 in
- Minimum Chest Size
- 43 1/2 in
- Maximum Chest Size
- 45 in
- Maximum Waist Size
- 41 in
- Tag Size
- 41 x 32-1/2
- Bottle Size
- L
- Size - Alpha
- L
- Container Size
- L
Description
ATPV Rating 12 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Stand-Up, Color Navy, Fabric Weight 9 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 32 1/2 in, Coverall, Material Trade Name ComforTouch(R), Maximum Chest Size 45 in, Maximum Waist Size 41 in, Minimum Chest Size 43 1/2 in, Number of Outside Pockets 8, Size L, Sleeve Length 34 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.