Coverall, 36 cal/sq cm ATPV, 2XL, 30 1/2 in Inseam, 88% Cotton/12% Nylon, Zipper

  • Mfr # CLC8NV RG XXL
  • Zoro # G5693073
product price: 
$
438.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
88% Cotton/12% Nylon
Fabric Weight
14 oz
Gender
Men's
Closure Type
Zipper
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CLC8NV RG XXL
Zoro #
G5693073
UPC #
883248081969
Country of Origin
Mexico

Dimensions

Size
2XL
Fits Waist Size
52 in
Fits Chest Size
Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Reinforced Double Knees, Side Vent Openings with Snap Closure, Two-Way
Sleeve Length
36 in
Maximum Waist Size
52 in
Tag Size
52 x 30-1/2
Maximum Chest Size
52 in
Size - Body Type
Regular
Bottle Size
2XL
Size - Alpha
2XL

Details

Item
Arc Flash Coveralls
Color
Navy
Material
88% Cotton/12% Nylon
Fabric Weight
14 oz
Inseam
30 1/2 in
Gender
Men's
Closure Type
Zipper
ATPV Rating
36 cal/sq cm
Arc Flash PPE Category
3
Features
Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Reinforced Double Knees, Side Vent Openings with Snap Closure, Two-Way
Cuff Style
Hook-and-Loop
Number of Pockets
7
Standards
NFPA 2112, UL Listed
Number of Outside Pockets
7
Collar Style
Stand-Up
Protection Type
Cold-Condition Insulated
Will Fit Over Boots
Yes
Total Number of Pockets
7
Insulated for Cold Conditions
Yes
Coverall Features
Cold-Condition Insulated
Zipper Material
Brass
Material Trade Name
ComforTouch(R)
High-Visibility
No
Garment Material Trade Name
ComforTouch®
Front Closure
Zipper
Wire Color
Navy

Description

ATPV Rating 36 cal/sq cm, Arc Flash PPE Category 3, Closure Type Zipper, Collar Style Stand-Up, Color Navy, Coverall Features Cold-Condition Insulated, Fabric Weight 14 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Reinforced Double Knees, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, High-Visibility No, Inseam 30 1/2 in, Insulated for Cold Conditions Yes, Coverall, Material Trade Name ComforTouch(R)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.