Shop BULWARK
See all product information
Create Account
Coverall, 5.2 cal/sq cm ATPV, 2XL, 32 in Inseam, Nomex(R) IIIA, Zipper
- Mfr # CNBTNV LN 52
- Zoro # G3358731
product price:Â
$
361.99
/ea
Free Shipping & Returns
Key Features
Size
2XL
Fits Waist Size
48 in
Color
Navy
Material
Nomex(R) IIIA
Fits Chest Size
Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CNBTNV LN 52
- Zoro #
- G3358731
- UPC #
- 883248633151
- Country of Origin
- Mexico
Dimensions
- Size
- 2XL
- Fits Waist Size
- 48 in
- Fits Chest Size
- Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way
- Sleeve Length
- 37 in
- Maximum Waist Size
- 52 1/2 in
- Maximum Chest Size
- 52 in
- Tag Size
- 52-1/2 x 32
- Minimum Chest Size
- 50 1/2 in
- Size - Body Type
- Tall
- Bottle Size
- 2XL
- Size - Alpha
- 2XL
Description
ATPV Rating 5.2 cal/sq cm, Arc Flash PPE Category 1, Back Stripe Pattern X, Closure Type Zipper, Collar Style Stand-Up, Color Navy, Coverall Features High-Visibility, Fabric Weight 6 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, High-Visibility Yes, Inseam 32 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Nomex(R) IIIA, Maximum Chest Size 52 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.