Coverall, 8.6 cal/sq cm ATPV, 2XL, 30 1/2 in Inseam, Zipper

  • Mfr # CLB2NV RG 50

  • Zoro # G6050493


product price:  $143.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
EXCEL FR(R) ComforTouch(R) Flame-Resistant, 88% Cotton/12% Nylon
Fits Chest Size
48 1/2 in to 50 in
Fabric Weight
7 oz
Sleeve Length
35 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CLB2NV RG 50
Zoro #
G6050493
UPC #
036394987054
Country of Origin
Mexico

Dimensions

Size
2XL
Fits Waist Size
52 1/2 in
Fits Chest Size
48 1/2 in to 50 in
Sleeve Length
35 1/2 in
Maximum Waist Size
47 3/4 in
Tag Size
47-3/4 x 30-1/2
Maximum Chest Size
51 in
Minimum Chest Size
49 1/2 in

Details

Item
Arc Flash Coveralls
Color
Navy
Material
EXCEL FR(R) ComforTouch(R) Flame-Resistant, 88% Cotton/12% Nylon
Fabric Weight
7 oz
Inseam
30 1/2 in
Gender
Men's
Closure Type
Zipper
ATPV Rating
8.6 cal/sq cm
Arc Flash PPE Category
2
Features
Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way
Cuff Style
Concealed Snap Closure on Sleeve
Number of Pockets
7
Standards
NFPA 2112, UL Listed
Number of Outside Pockets
8
Zipper Material
Brass
Collar Style
Mandarin
Total Number of Pockets
8
Will Fit Over Boots
Yes
Material Trade Name
ComforTouch(R)
Garment Material Trade Name
ComforTouch®

Description

ATPV Rating 8.6 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Stand-Up, Color Navy, Fabric Weight 7 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 30 1/2 in, Coverall, Material Trade Name ComforTouch(R), Maximum Chest Size 51 in, Maximum Waist Size 47 3/4 in, Minimum Chest Size 49 1/2 in, Number of Outside Pockets 8, Size 2XL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.