Coverall, 8.6 cal/sq cm ATPV, 3XL, 30 1/2 in Inseam, 88% Cotton/12% Nylon, Zipper
- Mfr # CLB2RB RG 54
- Zoro # G5720915
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
88% Cotton/12% Nylon
Fits Chest Size
Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way
Fabric Weight
7 oz
Sleeve Length
36 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLB2RB RG 54
- Zoro #
- G5720915
- UPC #
- 883248077689
- Country of Origin
- Mexico
- Item
- Arc Flash Coveralls
- Color
- Blue
- Material
- 88% Cotton/12% Nylon
- Fabric Weight
- 7 oz
- Inseam
- 30 1/2 in
- Gender
- Men's
- Closure Type
- Zipper
- ATPV Rating
- 8.6 cal/sq cm
- Arc Flash PPE Category
- 2
- Features
- Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way
- Number of Pockets
- 7
- Standards
- NFPA 2112, UL Listed
- Cuff Style
- Snap Closure
- Number of Outside Pockets
- 8
- Material Trade Name
- ComforTouch(R)
- Collar Style
- Stand-Up
- Will Fit Over Boots
- Yes
- Zipper Material
- Brass
- Total Number of Pockets
- 8
- Garment Material Trade Name
- ComforTouch®
- Front Closure
- Zipper
- Wire Color
- Blue
Dimensions
- Size
- 3XL
- Fits Waist Size
- 54 in
- Fits Chest Size
- Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way
- Sleeve Length
- 36 1/2 in
- Maximum Chest Size
- 55 in
- Minimum Chest Size
- 53 1/2 in
- Tag Size
- 52-1/4 x 30-1/2
- Maximum Waist Size
- 52 1/4 in
- Bottle Size
- 3XL
- Size - Alpha
- 3XL
- Container Size
- 3XL
Description
ATPV Rating 8.6 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Stand-Up, Color Blue, Fabric Weight 7 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 30 1/2 in, Coverall, Material Trade Name ComforTouch(R), Maximum Chest Size 55 in, Maximum Waist Size 52 1/4 in, Minimum Chest Size 53 1/2 in, Number of Outside Pockets 8, Size 3XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.