This item is Discontinued.

Bulwark Coverall, 8.6 cal/sq cm ATPV, L, 30 1/2 in Inseam, 88% Cotton/12% Nylon, Zipper CLB2RB RG 44

This item is Discontinued.

Bulwark

Coverall, 8.6 cal/sq cm ATPV, L, 30 1/2 in Inseam, 88% Cotton/12% Nylon, Zipper (Discontinued)

Mfr # CLB2RB RG 44
Zoro # G5644642
UPC # 883248077634
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CLB2RB RG 44
Zoro #
G5644642
UPC #
883248077634
Country of Origin
Mexico

Dimensions

Size
L
Fits Waist Size
44 in
Fits Chest Size
44 in
Sleeve Length
34 in
Maximum Waist Size
41 in
Minimum Chest Size
43 1/2 in
Tag Size
41 x 30-1/2
Maximum Chest Size
45 in

Details

Item
Coverall
Color
Blue
Material
88% Cotton/12% Nylon
Fabric Weight
7 oz
Inseam
30 1/2 in
Gender
Men's
Closure Type
Zipper
ATPV Rating
8.6 cal/sq cm
Arc Flash PPE Category
2
Features
Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way
Standards
NFPA 2112, UL Listed
Number of Pockets
7
Cuff Style
Snap Closure
Number of Outside Pockets
8
Zipper Material
Brass
Material Trade Name
ComforTouch(R)
Total Number of Pockets
8
Collar Style
Mandarin
Will Fit Over Boots
Yes
Garment Material Trade Name
ComforTouch®

Description

ATPV Rating 8.6 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Stand-Up, Color Blue, Fabric Weight 7 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 30 1/2 in, Coverall, Material Trade Name ComforTouch(R), Maximum Chest Size 45 in, Maximum Waist Size 41 in, Minimum Chest Size 43 1/2 in, Number of Outside Pockets 8, Size L, Sleeve Length 34 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.