Shop BULWARK
See all product information
Create Account
Coverall, 8.6 cal/sq cm ATPV, L, 32 in Inseam, Zipper
- Mfr # CLB2NV LN 44
- Zoro # G6050396
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Color
Navy
Material
EXCEL FR(R) ComforTouch(R) Flame-Resistant, 88% Cotton/12% Nylon
Fabric Weight
7 oz
Fits Chest Size
Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way
Sleeve Length
35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLB2NV LN 44
- Zoro #
- G6050396
- UPC #
- 883248313992
- Country of Origin
- Mexico
- Item
- Arc Flash Coveralls
- Color
- Navy
- Material
- EXCEL FR(R) ComforTouch(R) Flame-Resistant, 88% Cotton/12% Nylon
- Fabric Weight
- 7 oz
- Inseam
- 32 in
- Gender
- Men's
- Closure Type
- Zipper
- ATPV Rating
- 8.6 cal/sq cm
- Arc Flash PPE Category
- 2
- Features
- Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way
- Cuff Style
- Concealed Snap Closure on Sleeve
- Standards
- NFPA 2112, UL Listed
- Number of Pockets
- 7
- Number of Outside Pockets
- 8
- Will Fit Over Boots
- Yes
- Material Trade Name
- ComforTouch(R)
- Total Number of Pockets
- 8
- Zipper Material
- Brass
- Collar Style
- Stand-Up
- Garment Material Trade Name
- ComforTouch®
- Front Closure
- Zipper
- Wire Color
- Navy
Dimensions
- Size
- L
- Fits Waist Size
- 46 1/2 in
- Fits Chest Size
- Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way
- Sleeve Length
- 35 in
- Maximum Chest Size
- 45 in
- Minimum Chest Size
- 43 1/2 in
- Tag Size
- 41 x 32
- Maximum Waist Size
- 41 in
- Bottle Size
- L
- Size - Alpha
- L
- Container Size
- L
Description
ATPV Rating 8.6 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Stand-Up, Color Navy, Fabric Weight 7 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 32 in, Coverall, Material Trade Name ComforTouch(R), Maximum Chest Size 45 in, Maximum Waist Size 41 in, Minimum Chest Size 43 1/2 in, Number of Outside Pockets 8, Size L, Sleeve Length 35 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.