Coverall, 9 cal/sq cm ATPV, M, 30 1/2 in Inseam, Zipper

  • Mfr # CMD6KH RG 40

  • Zoro # G4507212


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Color
Khaki
Material
Flame-Resistant 48% Modacrylic/37% Lyocell/15% Para-Aramid
Fabric Weight
7 oz
Gender
Men's
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMD6KH RG 40
Zoro #
G4507212
UPC #
883248812167
Country of Origin
Mexico

Dimensions

Size
M
Sleeve Length
33 in
Fits Waist Size
42 1/2 in
Fits Chest Size
38 1/2 in to 40 in
Minimum Chest Size
39 1/2 in
Maximum Waist Size
36 1/2 in
Tag Size
36-1/2 x 30-1/2
Maximum Chest Size
41 in

Details

Item
Coverall
Color
Khaki
Material
Flame-Resistant 48% Modacrylic/37% Lyocell/15% Para-Aramid
Fabric Weight
7 oz
Inseam
30 1/2 in
Gender
Men's
Closure Type
Zipper
ATPV Rating
9 cal/sq cm
Arc Flash PPE Category
2
Features
Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way
Number of Pockets
8
Standards
NFPA 2112, UL Listed
Cuff Style
Concealed Snap Closure on Sleeve
Number of Outside Pockets
8
Will Fit Over Boots
Yes
Material Trade Name
CoolTouch
Zipper Material
Brass
Total Number of Pockets
8
Collar Style
Lay-Flat
Garment Material Trade Name
CoolTouch

Description

ATPV Rating 9 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Khaki, Fabric Weight 7 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 30 1/2 in, Coverall, Material Trade Name CoolTouch, Maximum Chest Size 41 in, Maximum Waist Size 36 1/2 in, Minimum Chest Size 39 1/2 in, Number of Outside Pockets 8, Size M, Sleeve Length 33 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.