Coverall, 9.1 cal/sq cm ATPV, 3XL, 30 1/2 in Inseam, 88% Cotton/12% Nylon, Zipper
- Mfr # CLD4NV RG 56
- Zoro # G5656305
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Size
3XL
Material
88% Cotton/12% Nylon
Fits Chest Size
Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way
Fabric Weight
6 oz
Sleeve Length
37 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLD4NV RG 56
- Zoro #
- G5656305
- UPC #
- 883248950555
- Country of Origin
- Mexico
- Item
- Arc Flash Coveralls
- Color
- Navy
- Material
- 88% Cotton/12% Nylon
- Fabric Weight
- 6 oz
- Inseam
- 30 1/2 in
- Gender
- Men's
- Closure Type
- Zipper
- ATPV Rating
- 9.1 cal/sq cm
- Arc Flash PPE Category
- 2
- Features
- Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way
- Standards
- NFPA 2112, UL Listed
- Cuff Style
- Snap Closure
- Number of Pockets
- 7
- Number of Outside Pockets
- 8
- Will Fit Over Boots
- Yes
- Collar Style
- Lay-Flat
- Zipper Material
- Brass
- Total Number of Pockets
- 8
- Material Trade Name
- ComforTouch(R)
- Insulated for Cold Conditions
- No
- Garment Material Trade Name
- ComforTouch®
- Front Closure
- Zipper
- Wire Color
- Navy
Dimensions
- Size
- 3XL
- Fits Waist Size
- 56 in
- Fits Chest Size
- Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way
- Sleeve Length
- 37 in
- Tag Size
- 56-1/2 x 30-1/2
- Maximum Waist Size
- 56 1/2 in
- Minimum Chest Size
- 54 1/2 in
- Maximum Chest Size
- 56 in
- Size - Body Type
- Regular
- Bottle Size
- 3XL
- Size - Alpha
- 3XL
- Container Size
- 3XL
Description
ATPV Rating 9.1 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Navy, Fabric Weight 6 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 30 1/2 in, Insulated for Cold Conditions No, Coverall, Material Trade Name ComforTouch(R), Maximum Chest Size 56 in, Maximum Waist Size 56 1/2 in, Minimum Chest Size 54 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.