Shop BULWARK
See all product information
Create Account
Coverall, 9.1 cal/sq cm ATPV, L, 32 in Inseam, Zipper
- Mfr # CLD4KH LN 44
- Zoro # G4507045
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Size
L
Material
EXCEL FR(R) ComforTouch(R) Flame-Resistant, Sateen, 88% Cotton/12% Nylon
Fabric Weight
6 oz
Gender
Men's
Closure Type
Zipper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLD4KH LN 44
- Zoro #
- G4507045
- UPC #
- 763086705626
- Country of Origin
- Mexico
- Item
- Arc Flash Coveralls
- Color
- Khaki
- Material
- EXCEL FR(R) ComforTouch(R) Flame-Resistant, Sateen, 88% Cotton/12% Nylon
- Fabric Weight
- 6 oz
- Inseam
- 32 in
- Gender
- Men's
- Closure Type
- Zipper
- ATPV Rating
- 9.1 cal/sq cm
- Arc Flash PPE Category
- 2
- Features
- Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way
- Standards
- NFPA 2112, UL Listed
- Number of Pockets
- 8
- Cuff Style
- Concealed Snap on
- Number of Outside Pockets
- 8
- Will Fit Over Boots
- Yes
- Zipper Material
- Brass
- Insulated for Cold Conditions
- No
- Material Trade Name
- ComforTouch(R)
- Total Number of Pockets
- 8
- Collar Style
- Lay-Flat
- Garment Material Trade Name
- ComforTouch®
- Front Closure
- Zipper
- Wire Color
- Khaki
Dimensions
- Size
- L
- Fits Waist Size
- 46 1/2 in
- Sleeve Length
- 35 in
- Fits Chest Size
- Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way
- Size - Body Type
- Tall
- Maximum Waist Size
- 44 1/2 in
- Minimum Chest Size
- 42 1/2 in
- Tag Size
- 44-1/2 x 32
- Maximum Chest Size
- 44 in
- Bottle Size
- L
- Size - Alpha
- L
- Container Size
- L
Description
ATPV Rating 9.1 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Khaki, Fabric Weight 6 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Coverall, Material Trade Name ComforTouch(R), Maximum Chest Size 44 in, Maximum Waist Size 44 1/2 in, Minimum Chest Size 42 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.