Coverall, 9.1 cal/sq cm ATPV, XL, 30 1/2 in Inseam, Zipper

  • Mfr # CLD4GY RG 46

  • Zoro # G4507002


product price:  $123.99
/ea
Free Shipping & Returns

Key Features

Size
XL
Material
EXCEL FR(R) ComforTouch(R) Flame-Resistant, Sateen, 88% Cotton/12% Nylon
Fits Chest Size
44 1/2 in to 46 in
Fabric Weight
6 oz
Sleeve Length
34 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CLD4GY RG 46
Zoro #
G4507002
UPC #
763086214692
Country of Origin
Mexico

Dimensions

Size
XL
Fits Chest Size
44 1/2 in to 46 in
Sleeve Length
34 1/2 in
Fits Waist Size
48 1/2 in
Maximum Chest Size
46 in
Maximum Waist Size
46 1/2 in
Minimum Chest Size
44 1/2 in
Size - Body Type
Regular
Tag Size
46-1/2 x 30-1/2

Details

Item
Coverall
Color
Gray
Material
EXCEL FR(R) ComforTouch(R) Flame-Resistant, Sateen, 88% Cotton/12% Nylon
Fabric Weight
6 oz
Inseam
30 1/2 in
Gender
Men's
Closure Type
Zipper
ATPV Rating
9.1 cal/sq cm
Arc Flash PPE Category
2
Features
Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way
Cuff Style
Concealed Snap on
Number of Pockets
8
Standards
NFPA 2112, UL Listed
Number of Outside Pockets
8
Collar Style
Lay-Flat
Material Trade Name
ComforTouch(R)
Total Number of Pockets
8
Zipper Material
Brass
Insulated for Cold Conditions
No
Will Fit Over Boots
Yes
Garment Material Trade Name
ComforTouch®

Description

ATPV Rating 9.1 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Gray, Fabric Weight 6 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 30 1/2 in, Insulated for Cold Conditions No, Coverall, Material Trade Name ComforTouch(R), Maximum Chest Size 46 in, Maximum Waist Size 46 1/2 in, Minimum Chest Size 44 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.