Coverall, 9.1 cal/sq cm ATPV, XL, 32 in Inseam, Zipper
- Mfr # CLD4GY LN 48
- Zoro # G4506941
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Size
XL
Material
EXCEL FR(R) ComforTouch(R) Flame-Resistant, Sateen, 88% Cotton/12% Nylon
Fabric Weight
6 oz
Gender
Men's
Closure Type
Zipper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLD4GY LN 48
- Zoro #
- G4506941
- UPC #
- 763086214579
- Country of Origin
- Mexico
- Item
- Arc Flash Coveralls
- Color
- Gray
- Material
- EXCEL FR(R) ComforTouch(R) Flame-Resistant, Sateen, 88% Cotton/12% Nylon
- Fabric Weight
- 6 oz
- Inseam
- 32 in
- Gender
- Men's
- Closure Type
- Zipper
- ATPV Rating
- 9.1 cal/sq cm
- Arc Flash PPE Category
- 2
- Features
- Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way
- Number of Pockets
- 8
- Standards
- NFPA 2112, UL Listed
- Cuff Style
- Concealed Snap on
- Number of Outside Pockets
- 8
- Collar Style
- Lay-Flat
- Total Number of Pockets
- 8
- Material Trade Name
- ComforTouch(R)
- Insulated for Cold Conditions
- No
- Zipper Material
- Brass
- Will Fit Over Boots
- Yes
- Garment Material Trade Name
- ComforTouch®
- Front Closure
- Zipper
- Wire Color
- Gray
Dimensions
- Size
- XL
- Fits Waist Size
- 50 1/2 in
- Fits Chest Size
- Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way
- Sleeve Length
- 36 in
- Minimum Chest Size
- 46 1/2 in
- Size - Body Type
- Tall
- Maximum Chest Size
- 48 in
- Tag Size
- 48-1/2 x 32
- Maximum Waist Size
- 48 1/2 in
- Bottle Size
- XL
- Size - Alpha
- XL
- Container Size
- XL
Description
ATPV Rating 9.1 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Gray, Fabric Weight 6 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Coverall, Material Trade Name ComforTouch(R), Maximum Chest Size 48 in, Maximum Waist Size 48 1/2 in, Minimum Chest Size 46 1/2 in, Number of Outside Pockets 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.