Zoro Homepage

FR Coat, 62 cal/sq cm, M, 6 oz Zipper Closure

  • Mfr # JNP2NV LN M

  • Zoro # G1212526


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Fabric Weight
6 oz
Length
33 3/4 in
Standards
NFPA 2112
Arc Flash PPE Category
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JNP2NV LN M
Zoro #
G1212526
UPC #
883248100837
Country of Origin
Mexico

Dimensions

Size
M
Length
33 3/4 in
Maximum Chest Size
40 in
Size - Body Type
Tall
Minimum Chest Size
36 in

Details

Item
FR Coat
Color
Blue
Fabric Weight
6 oz
Standards
NFPA 2112
Arc Flash PPE Category
4
ATPV Rating
62 cal/sq cm
Closure Type
Zipper
Gender
Men's
Number of Inside Pockets
1
Hood Style
Snap-On (Sold Separately)
Lining Material
Meta-Aramid
Number of Outside Pockets
4
Cuff Style
Knit
Color Family
Blue
Insulated for Cold Conditions
Yes
Includes Hood
No
Total Number of Pockets
5
Waist Style
Elastic
Includes Lining
Yes
Collar Style
Stand-Up
Zipper Material
Brass
Closure Features
Storm Flap
Water Resistant
Yes
High-Visibility
No
Garment Type
Jacket
Series
JNP2
Features
Elastic Inserts at Waist Across Back. Inside Zipper Guards on All Zippers. Accommodates Snap on Hood Hnh2 (Sold Separately). Internal Snow Belt, Fully Insulated Stand-Up Collar. Knit Nomex(R) Storm Cuff Within Hemmed Sleeve End W/Hook and Loop Suppression T
Back Stripe Pattern
None

Description

ATPV Rating 62 cal/sq cm, Arc Flash PPE Category 4, Closure Features Storm Flap, Collar Style Stand-Up, Color Blue, Cuff Style Knit, Fabric Weight 6 oz, Features Elastic Inserts at Waist Across Back. Inside Zipper Guards on All Zippers. Accommodates Snap on Hood Hnh2 (Sold Separately). Internal Snow Belt, Fully Insulated Stand-Up Collar. Knit Nomex(R) Storm Cuff Within Hemmed Sleeve End W/Hook and Loop Suppression T, Closure Type Zipper, Garment Type Jacket, Gender Men's

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.