Zoro Homepage

FR Jacket, 35 cal/sq cm, 3XL, 11 oz Snaps Closure

  • Mfr # JLH4BD RG 3XL

  • Zoro # G5462502


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Fabric Weight
11 oz
Length
29 1/2 in
Standards
NFPA 70E
Arc Flash PPE Category
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JLH4BD RG 3XL
Zoro #
G5462502
UPC #
883248966068
Country of Origin
Mexico

Dimensions

Size
3XL
Length
29 1/2 in
Minimum Chest Size
56 in
Size - Body Type
Regular
Maximum Chest Size
58 in

Details

Item
FR Jacket
Color
Brown
Fabric Weight
11 oz
Standards
NFPA 70E
Arc Flash PPE Category
3
ATPV Rating
35 cal/sq cm
Material
EXCEL FR(R) ComforTouch(R) Flame-Resistant Duck, 88% Cotton/12% Nylon, Water-Repellant
Closure Type
Snaps
Number of Outside Pockets
2
Lining Material
Cotton
Number of Inside Pockets
1
Cuff Style
Open
Gender
Men's
Hood Style
Attached
Color Family
Brown
Water Resistant
Yes
Includes Lining
Yes
Includes Hood Drawstrings
Yes
Features
Accommodates Safety Harness, Double Needle Topstitched Seams, Full Tunneled Elasticized Waistband, Lanyard Access Opening on Center Back, Non-Conductive Nomex(R) Taped Vislon Zipper, Permanently Attached Hood with Adjustable
High-Visibility
No
Garment Type
Jacket
Insulated for Cold Conditions
Yes
Series
JLH4BD
Waist Style
Elastic
Total Number of Pockets
3
Includes Hood
Yes
Collar Style
Hood
Back Stripe Pattern
None

Description

ATPV Rating 35 cal/sq cm, Arc Flash PPE Category 3, Collar Style Hood, Color Brown, Cuff Style Open, Fabric Weight 11 oz, Features Accommodates Safety Harness, Double Needle Topstitched Seams, Full Tunneled Elasticized Waistband, Lanyard Access Opening on Center Back, Non-Conductive Nomex(R) Taped Vislon Zipper, Permanently Attached Hood with Adjustable, Closure Type Snaps, Garment Type Jacket, Gender Men's, Hazard Type Secondary Flame Resistance, High-Visibility No, Hood Style Attached

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.