Zoro Homepage

FR Jacket, 35 cal/sq cm, XL, 11 oz Snaps Closure

  • Mfr # JLH4BD LN XL

  • Zoro # G5462493


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Fabric Weight
11 oz
Length
30 1/2 in
Standards
NFPA 70E
Arc Flash PPE Category
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JLH4BD LN XL
Zoro #
G5462493
UPC #
883248966044
Country of Origin
Mexico

Dimensions

Size
XL
Length
30 1/2 in
Size - Body Type
Tall
Maximum Chest Size
50 in
Minimum Chest Size
48 in

Details

Item
FR Jacket
Color
Brown
Fabric Weight
11 oz
Standards
NFPA 70E
Arc Flash PPE Category
3
ATPV Rating
35 cal/sq cm
Material
EXCEL FR(R) ComforTouch(R) Flame-Resistant Duck, 88% Cotton/12% Nylon, Water-Repellant
Closure Type
Snaps
Number of Inside Pockets
1
Number of Outside Pockets
2
Lining Material
Cotton
Cuff Style
Open
Hood Style
Attached
Gender
Men's
Color Family
Brown
Collar Style
Hood
Total Number of Pockets
3
Includes Hood
Yes
Features
Accommodates Safety Harness, Double Needle Topstitched Seams, Full Tunneled Elasticized Waistband, Lanyard Access Opening on Center Back, Non-Conductive Nomex(R) Taped Vislon Zipper, Permanently Attached Hood with Adjustable
Waist Style
Elastic
Insulated for Cold Conditions
Yes
Water Resistant
Yes
Includes Lining
Yes
Includes Hood Drawstrings
Yes
Garment Type
Jacket
Series
JLH4BD
High-Visibility
No
Back Stripe Pattern
None

Description

ATPV Rating 35 cal/sq cm, Arc Flash PPE Category 3, Collar Style Hood, Color Brown, Cuff Style Open, Fabric Weight 11 oz, Features Accommodates Safety Harness, Double Needle Topstitched Seams, Full Tunneled Elasticized Waistband, Lanyard Access Opening on Center Back, Non-Conductive Nomex(R) Taped Vislon Zipper, Permanently Attached Hood with Adjustable, Closure Type Snaps, Garment Type Jacket, Gender Men's, Hazard Type Secondary Flame Resistance, High-Visibility No, Hood Style Attached

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.