FR Jacket, 52 cal/sq cm, S, 6 oz Nomex(R) IIIA, Zipper Closure

  • Mfr # JET2NV RG S

  • Zoro # G8918795


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Fabric Weight
6 oz
Length
25 in
Standards
NFPA 2112
Arc Flash PPE Category
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JET2NV RG S
Zoro #
G8918795
UPC #
883248095607
Country of Origin
Mexico

Dimensions

Size
S
Length
25 in
Maximum Chest Size
38 in
Minimum Chest Size
36 in
Size - Body Type
Regular

Details

Item
FR Jacket
Color
Blue
Fabric Weight
6 oz
Standards
NFPA 2112
Arc Flash PPE Category
4
ATPV Rating
52 cal/sq cm
Material
Nomex(R) IIIA
Closure Type
Zipper
Number of Outside Pockets
3
Lining Material
Cotton
Number of Inside Pockets
0
Gender
Men's
Cuff Style
Knit
Hood Style
None
Color Family
Blue
High-Visibility
No
Features
and Waistband, Care: Home and Industrial Wash, Cuffs, Heavy-Duty Nomex(R) Taped Brass Zipper, Nomex(R) Rib-Knit Collar, Separating
Includes Hood
No
Collar Style
Lay-Flat
Zipper Material
Brass
Insulated for Cold Conditions
Yes
Waist Style
Knit
Series
JET2
Garment Type
Jacket
Total Number of Pockets
3
Includes Lining
Yes
Water Resistant
Yes
Back Stripe Pattern
None

Description

ATPV Rating 52 cal/sq cm, Arc Flash PPE Category 4, Collar Style Lay-Flat, Color Blue, Cuff Style Knit, Fabric Weight 6 oz, Features and Waistband, Care: Home and Industrial Wash, Cuffs, Heavy-Duty Nomex(R) Taped Brass Zipper, Nomex(R) Rib-Knit Collar, Separating, Closure Type Zipper, Garment Type Jacket, Gender Men's, Hazard Type Secondary Flame Resistance, High-Visibility No, Hood Style None, Includes Hood No, Includes Lining Yes, Insulated for Cold Conditions Yes, FR Jacket, Length 25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.