Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FR Lab Coat, 4.4 cal/sq cm, 2XL, 4.5 oz Nomex, Snaps Closure

  • Mfr # KNC2RB 2L 0R

  • Zoro # G9504257


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Fabric Weight
4.5 oz
Length
40 in
Standards
NFPA 2112
Arc Flash PPE Category
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KNC2RB 2L 0R
Zoro #
G9504257
UPC #
883392710487
Country of Origin
Multiple

Dimensions

Size
2XL
Length
40 in
Minimum Chest Size
50 in
Maximum Chest Size
52 in
Size - Body Type
Regular

Details

Item
FR Lab Coat
Color
Blue
Fabric Weight
4.5 oz
Standards
NFPA 2112
Arc Flash PPE Category
1
ATPV Rating
4.4 cal/sq cm
Material
Nomex
Closure Type
Snaps
Number of Inside Pockets
0
Number of Outside Pockets
4
Gender
Men's
Hood Style
None
Cuff Style
Knit
Color Family
Blue
Total Number of Pockets
4
High-Visibility
No
Features
Concealed Snap Front Closure, Knee Length, Knit Cuffs, Pockets Include Two Double-Stitched Chest Pockets and Two Large Double-Stitched Lower Pockets, Side Pass-Through Access to Inner Clothing, Traditional Collar
Series
KNC2RB
Insulated for Cold Conditions
No
Collar Style
Lay-Flat
Garment Type
Coat
Includes Hood
No
Back Stripe Pattern
None

Description

ATPV Rating 4.4 cal/sq cm, Arc Flash PPE Category 1, Collar Style Lay-Flat, Color Blue, Cuff Style Knit, Fabric Weight 4.5 oz, Features Concealed Snap Front Closure, Knee Length, Knit Cuffs, Pockets Include Two Double-Stitched Chest Pockets and Two Large Double-Stitched Lower Pockets, Side Pass-Through Access to Inner Clothing, Traditional Collar, Closure Type Snaps, Garment Type Coat, Gender Men's, Hazard Type Secondary Flame Resistance, High-Visibility No, Hood Style None, Includes Hood No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.