FR Lab Coat, 4.4 cal/sq cm, XL, 4.5 oz Nomex, Snaps Closure

  • Mfr # KNC2RB XL 0R

  • Zoro # G9504266


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Fabric Weight
4.5 oz
Length
38 1/2 in
Standards
NFPA 2112
Arc Flash PPE Category
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KNC2RB XL 0R
Zoro #
G9504266
UPC #
883392710425
Country of Origin
Multiple

Dimensions

Size
XL
Length
38 1/2 in
Maximum Chest Size
48 in
Minimum Chest Size
46 in
Size - Body Type
Regular

Details

Item
FR Lab Coat
Color
Blue
Fabric Weight
4.5 oz
Standards
NFPA 2112
Arc Flash PPE Category
1
ATPV Rating
4.4 cal/sq cm
Material
Nomex
Closure Type
Snaps
Number of Inside Pockets
0
Number of Outside Pockets
4
Gender
Men's
Hood Style
None
Cuff Style
Knit
Color Family
Blue
Includes Hood
No
Insulated for Cold Conditions
No
Features
Concealed Snap Front Closure, Knee Length, Knit Cuffs, Pockets Include Two Double-Stitched Chest Pockets and Two Large Double-Stitched Lower Pockets, Side Pass-Through Access to Inner Clothing, Traditional Collar
Total Number of Pockets
4
High-Visibility
No
Collar Style
Lay-Flat
Series
KNC2RB
Garment Type
Coat
Back Stripe Pattern
None

Description

ATPV Rating 4.4 cal/sq cm, Arc Flash PPE Category 1, Collar Style Lay-Flat, Color Blue, Cuff Style Knit, Fabric Weight 4.5 oz, Features Concealed Snap Front Closure, Knee Length, Knit Cuffs, Pockets Include Two Double-Stitched Chest Pockets and Two Large Double-Stitched Lower Pockets, Side Pass-Through Access to Inner Clothing, Traditional Collar, Closure Type Snaps, Garment Type Coat, Gender Men's, Hazard Type Secondary Flame Resistance, High-Visibility No, Hood Style None, Includes Hood No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.