Zoro Homepage

FR Lab Coat, Nomex(R) IIIA, 4 Pockets, Buttons

  • Mfr # KNL2RB RG S

  • Zoro # G0674740


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Nomex(R) IIIA
Number of Pockets
4
Closure Type
Buttons
Cuff Style
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KNL2RB RG S
Zoro #
G0674740
UPC #
883248114698
Country of Origin
Honduras

Dimensions

Size
S
Length
38 5/8 in
Size - Body Type
Regular
Minimum Chest Size
38 in
Maximum Chest Size
42 in

Details

Item
FR Lab Coat
Color
Blue
Material
Nomex(R) IIIA
Number of Pockets
4
Closure Type
Buttons
Cuff Style
Open
Industry Type
Healthcare
Gender
Men's
Fabric Weight
6 oz
Standards
EN ISO 11612:2018, NFPA 2112
Number of Inside Pockets
0
Number of Outside Pockets
4
Attached Hood
No
Insulated for Cold Conditions
No
Garment Type
Coat
Includes Hood
No
ATPV Rating
5.6 cal/sq cm
Material Trade Name
Nomex(R) IIIA
Hood Style
None
High-Visibility
No
Collar Style
Lay-Flat
Arc Flash PPE Category
1
Back Stripe Pattern
None

Description

ATPV Rating 5.6 cal/sq cm, Arc Flash PPE Category 1, Collar Style Lay-Flat, Color Blue, Cuff Style Open, Fabric Weight 6 oz, Closure Type Buttons, Garment Type Coat, Gender Men's, Hazard Type Secondary Flame Resistance, High-Visibility No, Hood Style None, Includes Hood No, Insulated for Cold Conditions No, FR Lab Coat, Length 38 5/8 in, Material Trade Name Nomex(R) IIIA, Maximum Chest Size 42 in, Minimum Chest Size 38 in, Number of Inside Pockets 0, Number of Outside Pockets 4, Size S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.