Zoro Homepage

Men's Flame-Resistant Collared Shirt, 8.6 cal/sq cm, L, ComforTouch(R)

  • Mfr # SLU2NV LN L

  • Zoro # G0061031


product price: $93.89
/ea
Free Shipping & Returns

Key Features

Fabric Weight
7 oz
ATPV Rating
8.6 cal/sq cm
Features
Tailored Sleeve Placket, Topstitched Cuffs with Adjustable Button Closures
Standards
NFPA 2112, UL
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLU2NV LN L
Zoro #
G0061031
UPC #
883248258514
Country of Origin
Multiple

Dimensions

Size
L
Fits Chest Size
42 in to 44 in
Sleeve Length
36 3/4 in
Minimum Chest Size
42 1/2 in
Maximum Waist Size
44 1/2 in
Size - Body Type
Tall
Sleeve Length Type
Long
Maximum Chest Size
46 in

Description

ATPV Rating 8.6 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Navy, Fabric Weight 7 oz, Features Tailored Sleeve Placket, Topstitched Cuffs with Adjustable Button Closures, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Collared Shirt, Material Trade Name ComforTouch(R), Maximum Chest Size 46 in, Maximum Waist Size 44 1/2 in, Minimum Chest Size 42 1/2 in, Neck Style Collar, Number of Pockets 2, Pattern Solid, Pocket Location Chest, Size L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.