Men's Deluxe Shirt, 4.4 cal/sq cm, L, Nomex(R)

  • Mfr # SND2GB RG L

  • Zoro # G1213801


product price:  $157.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
4.5 oz
ATPV Rating
4.4 cal/sq cm
Features
Tailored Sleeve Placket
Standards
NFPA 2112, UL
Arc Flash PPE Category
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SND2GB RG L
Zoro #
G1213801
UPC #
883248261446
Country of Origin
Honduras

Dimensions

Size
L
Sleeve Length
35 1/4 in
Sleeve Length Type
Long
Maximum Chest Size
46 in
Maximum Waist Size
44 1/2 in
Size - Body Type
Regular
Minimum Chest Size
42 1/2 in

Details

Item
Deluxe Shirt
Color
Gulf Blue
Fabric Weight
4.5 oz
ATPV Rating
4.4 cal/sq cm
Features
Tailored Sleeve Placket
Standards
NFPA 2112, UL
Arc Flash PPE Category
1
Material Trade Name
Nomex(R)
Gender
Men's
Number of Pockets
2
Closure Type
Buttons
Garment Type
Shirt
Neck Style
Collar
Pocket Location
Chest
Pattern
Solid
Collar Style
Lay-Flat
Shirt Style
Work Shirt
High-Visibility
No

Description

ATPV Rating 4.4 cal/sq cm, Arc Flash PPE Category 1, Collar Style Lay-Flat, Color Gulf Blue, Fabric Weight 4.5 oz, Features Tailored Sleeve Placket, Closure Type Buttons, Gender Men's, High-Visibility No, Deluxe Shirt, Material Trade Name Nomex(R), Maximum Chest Size 46 in, Maximum Waist Size 44 1/2 in, Minimum Chest Size 42 1/2 in, Neck Style Collar, Number of Pockets 2, Pattern Solid, Pocket Location Chest, Size L, Sleeve Length 35 1/4 in, Sleeve Length Type Long, Standards NFPA 2112, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.