Zoro Homepage

Men's Dungaree, 16 cal/sq cm, 11 oz ComforTouch(R)

  • Mfr # PLJ8BD 30 34

  • Zoro # G4506327


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Material Trade Name
ComforTouch(R)
ATPV Rating
16 cal/sq cm
Fabric Weight
11 oz
Maximum Waist Size
30 in
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLJ8BD 30 34
Zoro #
G4506327
UPC #
883248513644
Country of Origin
Multiple

Dimensions

Maximum Waist Size
30 in
Fits Waist Size
30 in
Minimum Waist Size
28 in
Tag Size
30 x 34
Size
30 in x 34 in

Details

Item
Dungaree
Material Trade Name
ComforTouch(R)
ATPV Rating
16 cal/sq cm
Fabric Weight
11 oz
Color
Brown
Gender
Men's
Inseam
34 in
Standards
CE Certified, NFPA 2112 Compliant, UL Listed
Hazard Risk Category (HRC)
2
Number of Pockets
12
Closure Type
Button
Features
Five Jean-Style Pockets, Hammer Loop and Utility Pocket on Left Leg, Rule Pocket and Utility Pocket on Right Leg, Triple-Needle Felled Outseam
ANSI Class
Not Rated
Arc Flash PPE Category
2
Pant Fit
Classic Fit
Pant Type
Work Pant
Waist Closure
Button
Includes Cargo Pocket
No
Waist Rise
Mid Rise
Insulated for Cold Conditions
No
High-Visibility
No
Leg Fit
Straight Leg
Jean Wash
Duck

Description

ATPV Rating 16 cal/sq cm, Arc Flash PPE Category 2, Color Brown, Fabric Weight 11 oz, Features Five Jean-Style Pockets, Hammer Loop and Utility Pocket on Left Leg, Rule Pocket and Utility Pocket on Right Leg, Triple-Needle Felled Outseam, Gender Men's, Inseam 34 in, Insulated for Cold Conditions No, Dungaree, Jean Wash Duck, Leg Fit Straight Leg, Material Trade Name ComforTouch(R), Maximum Waist Size 30 in, Minimum Waist Size 28 in, Number of Pockets 12, Pant Fit Classic Fit, Pant Type Work Pant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.