Zoro Homepage

Men's Dungaree, 16 cal/sq cm, 11 oz ComforTouch(R)

  • Mfr # PLJ8BD 44 32

  • Zoro # G4506643


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Material Trade Name
ComforTouch(R)
ATPV Rating
16 cal/sq cm
Fabric Weight
11 oz
Maximum Waist Size
44 in
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLJ8BD 44 32
Zoro #
G4506643
UPC #
883248513910
Country of Origin
Multiple

Dimensions

Maximum Waist Size
44 in
Fits Waist Size
44 in
Minimum Waist Size
42 in
Tag Size
44 x 32
Size
44 in x 32 in

Details

Item
Dungaree
Material Trade Name
ComforTouch(R)
ATPV Rating
16 cal/sq cm
Fabric Weight
11 oz
Color
Brown
Gender
Men's
Inseam
32 in
Standards
CE Certified, NFPA 2112 Compliant, UL Listed
Number of Pockets
12
Hazard Risk Category (HRC)
2
Closure Type
Button
Arc Flash PPE Category
2
ANSI Class
Not Rated
Features
Five Jean-Style Pockets, Hammer Loop and Utility Pocket on Left Leg, Rule Pocket and Utility Pocket on Right Leg, Triple-Needle Felled Outseam
Insulated for Cold Conditions
No
Jean Wash
Duck
Waist Closure
Button
Leg Fit
Straight Leg
Pant Fit
Classic Fit
Pant Type
Work Pant
Includes Cargo Pocket
No
Waist Rise
Mid Rise
High-Visibility
No

Description

ATPV Rating 16 cal/sq cm, Arc Flash PPE Category 2, Color Brown, Fabric Weight 11 oz, Features Five Jean-Style Pockets, Hammer Loop and Utility Pocket on Left Leg, Rule Pocket and Utility Pocket on Right Leg, Triple-Needle Felled Outseam, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Dungaree, Jean Wash Duck, Leg Fit Straight Leg, Material Trade Name ComforTouch(R), Maximum Waist Size 44 in, Minimum Waist Size 42 in, Number of Pockets 12, Pant Fit Classic Fit, Pant Type Work Pant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.