Men's Flame-Resistant Collared Shirt, 7.7 cal/sq cm, 2XL, Excel FR(R)

  • Mfr # SEW2NV RG XXL

  • Zoro # G5467086


product price:  $63.05
/ea

Key Features

Fabric Weight
7 oz
ATPV Rating
7.7 cal/sq cm
Features
One-Piece Lined Cuff with Button Closure, Sleeve Vents
Standards
NFPA 2112, UL
Arc Flash PPE Category
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEW2NV RG XXL
Zoro #
G5467086
UPC #
883248243831
Country of Origin
Multiple

Dimensions

Size
2XL
Fits Chest Size
57 in
Sleeve Length
36 1/4 in
Minimum Chest Size
48 1/2 in
Maximum Waist Size
51 1/2 in
Maximum Chest Size
51 in
Size - Body Type
Regular
Sleeve Length Type
Long

Details

Item
Flame-Resistant Collared Shirt
Color
Navy
Fabric Weight
7 oz
ATPV Rating
7.7 cal/sq cm
Features
One-Piece Lined Cuff with Button Closure, Sleeve Vents
Standards
NFPA 2112, UL
Arc Flash PPE Category
1
Material Trade Name
Excel FR(R)
Gender
Men's
Hazard Risk Category (HRC)
1
Closure Type
Buttons
Number of Pockets
2
Shirt Style
Work Shirt
Garment Type
Shirt
Pocket Location
Chest
Collar Style
Lay-Flat
Pattern
Solid
Neck Style
Collar
High-Visibility
No

Description

ATPV Rating 7.7 cal/sq cm, Arc Flash PPE Category 1, Collar Style Lay-Flat, Color Navy, Fabric Weight 7 oz, Features One-Piece Lined Cuff with Button Closure, Sleeve Vents, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Collared Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 51 in, Maximum Waist Size 51 1/2 in, Minimum Chest Size 48 1/2 in, Neck Style Collar, Number of Pockets 2, Pattern Solid, Pocket Location Chest, Size 2XL, Sleeve Length 36 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.