Zoro Homepage

Men's Flame-Resistant Collared Shirt, 7.7 cal/sq cm, L, Excel FR(R)

  • Mfr # SEW2KH LN L

  • Zoro # G5463141


product price: $65.99
/ea

Key Features

Fabric Weight
7 oz
ATPV Rating
7.7 cal/sq cm
Features
One-Piece Lined Cuff with Button Closure, Sleeve Vents
Standards
NFPA 2112, UL
Arc Flash PPE Category
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEW2KH LN L
Zoro #
G5463141
UPC #
883248242667
Country of Origin
Multiple

Dimensions

Size
L
Sleeve Length
36 3/4 in
Fits Chest Size
50 in
Maximum Waist Size
44 in
Minimum Chest Size
40 1/2 in
Sleeve Length Type
Long
Size - Body Type
Tall
Maximum Chest Size
44 in

Details

Item
Flame-Resistant Collared Shirt
Color
Tan
Fabric Weight
7 oz
ATPV Rating
7.7 cal/sq cm
Features
One-Piece Lined Cuff with Button Closure, Sleeve Vents
Standards
NFPA 2112, UL
Arc Flash PPE Category
1
Material Trade Name
Excel FR(R)
Gender
Men's
Number of Pockets
2
Hazard Risk Category (HRC)
1
Closure Type
Buttons
Shirt Style
Work Shirt
High-Visibility
No
Neck Style
Collar
Pattern
Solid
Garment Type
Shirt
Collar Style
Lay-Flat
Pocket Location
Chest

Description

ATPV Rating 7.7 cal/sq cm, Arc Flash PPE Category 1, Collar Style Lay-Flat, Color Tan, Fabric Weight 7 oz, Features One-Piece Lined Cuff with Button Closure, Sleeve Vents, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Collared Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 44 in, Maximum Waist Size 44 in, Minimum Chest Size 40 1/2 in, Neck Style Collar, Number of Pockets 2, Pattern Solid, Pocket Location Chest, Size L, Sleeve Length 36 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.