Zoro Homepage

Men's Flame-Resistant Collared Shirt, 7.7 cal/sq cm, M, Excel FR(R)

  • Mfr # SEW2LB RG M

  • Zoro # G5463166


product price: $65.99
/ea

Key Features

Fabric Weight
7 oz
ATPV Rating
7.7 cal/sq cm
Features
One-Piece Lined Cuff with Button Closure, Sleeve Vents
Standards
NFPA 2112, UL
Arc Flash PPE Category
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEW2LB RG M
Zoro #
G5463166
UPC #
883248053171
Country of Origin
Multiple

Dimensions

Size
M
Fits Chest Size
46 in
Sleeve Length
34 3/4 in
Size - Body Type
Regular
Sleeve Length Type
Long
Maximum Chest Size
40 in
Maximum Waist Size
40 in
Minimum Chest Size
36 1/2 in

Details

Item
Flame-Resistant Collared Shirt
Color
Light Blue
Fabric Weight
7 oz
ATPV Rating
7.7 cal/sq cm
Features
One-Piece Lined Cuff with Button Closure, Sleeve Vents
Standards
NFPA 2112, UL
Arc Flash PPE Category
1
Material Trade Name
Excel FR(R)
Gender
Men's
Number of Pockets
2
Hazard Risk Category (HRC)
1
Closure Type
Buttons
Collar Style
Lay-Flat
Pocket Location
Chest
Pattern
Solid
Neck Style
Collar
High-Visibility
No
Shirt Style
Work Shirt
Garment Type
Shirt

Description

ATPV Rating 7.7 cal/sq cm, Arc Flash PPE Category 1, Collar Style Lay-Flat, Color Light Blue, Fabric Weight 7 oz, Features One-Piece Lined Cuff with Button Closure, Sleeve Vents, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Collared Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 40 in, Maximum Waist Size 40 in, Minimum Chest Size 36 1/2 in, Neck Style Collar, Number of Pockets 2, Pattern Solid, Pocket Location Chest, Size M, Sleeve Length 34 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.