Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Flame-Resistant Collared Shirt, 7.7 cal/sq cm, XL, Excel FR(R)

  • Mfr # SEW2LB LN XL

  • Zoro # G5467043


product price: $63.05
/ea

Key Features

Fabric Weight
7 oz
ATPV Rating
7.7 cal/sq cm
Features
One-Piece Lined Cuff with Button Closure, Sleeve Vents
Standards
NFPA 2112, UL
Arc Flash PPE Category
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEW2LB LN XL
Zoro #
G5467043
UPC #
883248052853
Country of Origin
Multiple

Dimensions

Size
XL
Sleeve Length
37 1/4 in
Fits Chest Size
54 in
Minimum Chest Size
44 1/2 in
Maximum Chest Size
48 in
Size - Body Type
Tall
Maximum Waist Size
48 in
Sleeve Length Type
Long

Details

Item
Flame-Resistant Collared Shirt
Color
Light Blue
Fabric Weight
7 oz
ATPV Rating
7.7 cal/sq cm
Features
One-Piece Lined Cuff with Button Closure, Sleeve Vents
Standards
NFPA 2112, UL
Arc Flash PPE Category
1
Material Trade Name
Excel FR(R)
Gender
Men's
Closure Type
Buttons
Hazard Risk Category (HRC)
1
Number of Pockets
2
Collar Style
Lay-Flat
Garment Type
Shirt
Shirt Style
Work Shirt
High-Visibility
No
Pattern
Solid
Pocket Location
Chest
Neck Style
Collar

Description

ATPV Rating 7.7 cal/sq cm, Arc Flash PPE Category 1, Collar Style Lay-Flat, Color Light Blue, Fabric Weight 7 oz, Features One-Piece Lined Cuff with Button Closure, Sleeve Vents, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Collared Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 48 in, Maximum Waist Size 48 in, Minimum Chest Size 44 1/2 in, Neck Style Collar, Number of Pockets 2, Pattern Solid, Pocket Location Chest, Size XL, Sleeve Length 37 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.