Men's Flame-Resistant Collared Shirt, 8.6 cal/sq cm, 2XL, ComforTouch(R)

  • Mfr # SLB4HG LN XXL

  • Zoro # G5084009


product price:  $167.99
/ea
Free Shipping & Returns

Key Features

Color
Lime/Black
Fabric Weight
7 oz
ATPV Rating
8.6 cal/sq cm
Features
Color Block Shirt with Hi-Vis Top Half and Grey Bottom Half to Conceal Dirt and Stain, Full Underarm Gussets, Tailored Sleeve Placket
Standards
ANSI 107-2010, ANSI 107-2015, NFPA 2112, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLB4HG LN XXL
Zoro #
G5084009
UPC #
635062334284
Country of Origin
Honduras

Dimensions

Size
2XL
Sleeve Length
36 3/4 in
Fits Chest Size
36-1/2 in to 40 in
Maximum Chest Size
54 in
Minimum Chest Size
50 1/2 in
Sleeve Length Type
Long
Maximum Waist Size
53 in
Size - Body Type
Tall

Details

Item
Flame-Resistant Collared Shirt
Color
Lime/Black
Fabric Weight
7 oz
ATPV Rating
8.6 cal/sq cm
Features
Color Block Shirt with Hi-Vis Top Half and Grey Bottom Half to Conceal Dirt and Stain, Full Underarm Gussets, Tailored Sleeve Placket
Standards
ANSI 107-2010, ANSI 107-2015, NFPA 2112, UL
Arc Flash PPE Category
2
Material Trade Name
ComforTouch(R)
Gender
Men's
Hazard Risk Category (HRC)
2
Number of Pockets
2
Closure Type
Buttons
ANSI Class
3
Neck Style
Collar
Garment Type
Shirt
Back Stripe Pattern
U
Shirt Style
Work Shirt
Collar Style
Lay-Flat
Pattern
Stripes
Pocket Location
Left Chest, Right Chest
Protection Type
High-Visibility
High-Visibility
Yes

Description

ANSI Class 3, ATPV Rating 8.6 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Lime/Black, Fabric Weight 7 oz, Features Color Block Shirt with Hi-Vis Top Half and Grey Bottom Half to Conceal Dirt and Stain, Full Underarm Gussets, Tailored Sleeve Placket, Closure Type Buttons, Gender Men's, High-Visibility Yes, Flame-Resistant Collared Shirt, Material Trade Name ComforTouch(R), Maximum Chest Size 54 in, Maximum Waist Size 53 in, Minimum Chest Size 50 1/2 in, Neck Style Collar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.