Men's Flame-Resistant Collared Shirt, 8.6 cal/sq cm, 5XL, ComforTouch(R)

  • Mfr # SLU2KH LN 5XL

  • Zoro # G2386515


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
7 oz
ATPV Rating
8.6 cal/sq cm
Features
Tailored Sleeve Placket, Topstitched Cuffs with Adjustable Button Closures
Standards
NFPA 2112, UL
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLU2KH LN 5XL
Zoro #
G2386515
UPC #
883248257913
Country of Origin
Multiple

Dimensions

Size
5XL
Fits Chest Size
64 in to 66 in
Sleeve Length
36 3/4 in
Size - Body Type
Tall
Maximum Waist Size
65 in
Minimum Chest Size
62 1/2 in
Maximum Chest Size
66 in
Sleeve Length Type
Long

Details

Item
Flame-Resistant Collared Shirt
Color
Tan
Fabric Weight
7 oz
ATPV Rating
8.6 cal/sq cm
Features
Tailored Sleeve Placket, Topstitched Cuffs with Adjustable Button Closures
Standards
NFPA 2112, UL
Arc Flash PPE Category
2
Material Trade Name
ComforTouch(R)
Gender
Men's
Reflective
No
Hazard Risk Category (HRC)
2
Number of Pockets
2
Closure Type
Buttons
Pocket Location
Chest
Shirt Style
Work Shirt
High-Visibility
No
Neck Style
Collar
Garment Type
Shirt
Collar Style
Lay-Flat
Pattern
Solid

Description

ATPV Rating 8.6 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Tan, Fabric Weight 7 oz, Features Tailored Sleeve Placket, Topstitched Cuffs with Adjustable Button Closures, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Collared Shirt, Material Trade Name ComforTouch(R), Maximum Chest Size 66 in, Maximum Waist Size 65 in, Minimum Chest Size 62 1/2 in, Neck Style Collar, Number of Pockets 2, Pattern Solid, Pocket Location Chest, Size 5XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.