Men's Flame-Resistant Collared Shirt, 8.6 cal/sq cm, 5XL, ComforTouch(R)
Mfr # SLU2KH RG 5XL
Zoro # G2386439
product price:Â $117.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
7 oz
ATPV Rating
8.6 cal/sq cm
Features
Tailored Sleeve Placket, Topstitched Cuffs with Adjustable Button Closures
Standards
NFPA 2112, UL
Arc Flash PPE Category
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SLU2KH RG 5XL
Zoro #
G2386439
UPC #
883248258255
Country of Origin
Multiple
Dimensions
Size
5XL
Sleeve Length
36 1/2 in
Fits Chest Size
64 in to 66 in
Maximum Chest Size
66 in
Minimum Chest Size
62 1/2 in
Maximum Waist Size
65 in
Sleeve Length Type
Long
Size - Body Type
Regular
Description
ATPV Rating 8.6 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Tan, Fabric Weight 7 oz, Features Tailored Sleeve Placket, Topstitched Cuffs with Adjustable Button Closures, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Collared Shirt, Material Trade Name ComforTouch(R), Maximum Chest Size 66 in, Maximum Waist Size 65 in, Minimum Chest Size 62 1/2 in, Neck Style Collar, Number of Pockets 2, Pattern Solid, Pocket Location Chest, Size 5XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.