Men's Flame-Resistant Collared Shirt, 8.6 cal/sq cm, L, ComforTouch(R)

  • Mfr # SLB4HG LN L

  • Zoro # G5083981


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Color
Lime/Black
Fabric Weight
7 oz
ATPV Rating
8.6 cal/sq cm
Features
Color Block Shirt with Hi-Vis Top Half and Grey Bottom Half to Conceal Dirt and Stain, Full Underarm Gussets, Tailored Sleeve Placket
Standards
ANSI 107-2010, ANSI 107-2015, NFPA 2112, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLB4HG LN L
Zoro #
G5083981
UPC #
635062334253
Country of Origin
Honduras

Dimensions

Size
L
Fits Chest Size
36-1/2 in to 40 in
Sleeve Length
36 3/4 in
Size - Body Type
Tall
Minimum Chest Size
42 1/2 in
Sleeve Length Type
Long
Maximum Chest Size
46 in
Maximum Waist Size
44 1/2 in

Details

Item
Flame-Resistant Collared Shirt
Color
Lime/Black
Fabric Weight
7 oz
ATPV Rating
8.6 cal/sq cm
Features
Color Block Shirt with Hi-Vis Top Half and Grey Bottom Half to Conceal Dirt and Stain, Full Underarm Gussets, Tailored Sleeve Placket
Standards
ANSI 107-2010, ANSI 107-2015, NFPA 2112, UL
Arc Flash PPE Category
2
Material Trade Name
ComforTouch(R)
Gender
Men's
Number of Pockets
2
Hazard Risk Category (HRC)
2
Closure Type
Buttons
ANSI Class
3
Neck Style
Collar
Shirt Style
Work Shirt
Garment Type
Shirt
Pattern
Stripes
Back Stripe Pattern
U
Pocket Location
Left Chest, Right Chest
Collar Style
Lay-Flat
High-Visibility
Yes
Protection Type
High-Visibility

Description

ANSI Class 3, ATPV Rating 8.6 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Lime/Black, Fabric Weight 7 oz, Features Color Block Shirt with Hi-Vis Top Half and Grey Bottom Half to Conceal Dirt and Stain, Full Underarm Gussets, Tailored Sleeve Placket, Closure Type Buttons, Gender Men's, High-Visibility Yes, Flame-Resistant Collared Shirt, Material Trade Name ComforTouch(R), Maximum Chest Size 46 in, Maximum Waist Size 44 1/2 in, Minimum Chest Size 42 1/2 in, Neck Style Collar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.