Zoro Homepage

Men's Flame-Resistant Collared Shirt, 9 cal/sq cm, S, CoolTouch 2

  • Mfr # SMU2KH RG S

  • Zoro # G4590783


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
7 oz
ATPV Rating
9 cal/sq cm
Features
Gusset Side Seam, Ladies Styles have Darts for True Ladies Fit, Tailored Sleeve Placket and Straight Back Yoke, Top Stitched Cuffs W/ Adjustable Button Closure and Placket Front W/ Button Closure
Standards
NFPA 2112, UL
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMU2KH RG S
Zoro #
G4590783
UPC #
883248569153
Country of Origin
Multiple

Dimensions

Size
S
Sleeve Length
34 1/4 in
Fits Chest Size
47-3/8 in
Minimum Chest Size
34 1/2 in
Maximum Waist Size
35 1/2 in
Size - Body Type
Regular
Sleeve Length Type
Long
Maximum Chest Size
38 in

Description

ATPV Rating 9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Tan, Fabric Weight 7 oz, Features Gusset Side Seam, Ladies Styles have Darts for True Ladies Fit, Tailored Sleeve Placket and Straight Back Yoke, Top Stitched Cuffs W/ Adjustable Button Closure and Placket Front W/ Button Closure, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Collared Shirt, Material Trade Name CoolTouch 2, Maximum Chest Size 38 in, Maximum Waist Size 35 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.