Zoro Homepage

Men's Flame-Resistant Collared Shirt, 9 cal/sq cm, XLT, CoolTouch 2

  • Mfr # SMU2LB LN XL

  • Zoro # G4528106


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
7 oz
ATPV Rating
9 cal/sq cm
Features
Gusset Side Seam, Ladies Styles have Darts for True Ladies Fit, Tailored Sleeve Placket and Straight Back Yoke, Top Stitched Cuffs W/ Adjustable Button Closure and Placket Front W/ Button Closure
Standards
NFPA 2112, UL
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMU2LB LN XL
Zoro #
G4528106
UPC #
883248569214
Country of Origin
Multiple

Dimensions

Size
XLT
Fits Chest Size
59-3/8 in
Sleeve Length
35 3/4 in
Minimum Chest Size
46 1/2 in
Sleeve Length Type
Long
Maximum Waist Size
49 in
Size - Body Type
Tall
Maximum Chest Size
50 in

Details

Item
Flame-Resistant Collared Shirt
Color
Light Blue
Fabric Weight
7 oz
ATPV Rating
9 cal/sq cm
Features
Gusset Side Seam, Ladies Styles have Darts for True Ladies Fit, Tailored Sleeve Placket and Straight Back Yoke, Top Stitched Cuffs W/ Adjustable Button Closure and Placket Front W/ Button Closure
Standards
NFPA 2112, UL
Arc Flash PPE Category
2
Material Trade Name
CoolTouch 2
Gender
Men's
Number of Pockets
2
Hazard Risk Category (HRC)
2
Closure Type
Buttons
Shirt Style
Work Shirt
Collar Style
Lay-Flat
Neck Style
Collar
High-Visibility
No
Pattern
Solid
Pocket Location
Chest
Garment Type
Shirt

Description

ATPV Rating 9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Light Blue, Fabric Weight 7 oz, Features Gusset Side Seam, Ladies Styles have Darts for True Ladies Fit, Tailored Sleeve Placket and Straight Back Yoke, Top Stitched Cuffs W/ Adjustable Button Closure and Placket Front W/ Button Closure, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Collared Shirt, Material Trade Name CoolTouch 2, Maximum Chest Size 50 in, Maximum Waist Size 49 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.