Men's Flame-Resistant Collared Shirt, 9.1 cal/sq cm, L, ComforTouch(R)

  • Mfr # SLU8NV RG L

  • Zoro # G4507377


product price:  $81.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
6 oz
ATPV Rating
9.1 cal/sq cm
Features
Straight Back Yoke, Tailored Sleeve Placket, Topstitched Cuff, Two Chest Pockets with Button Flap Closures and Sewn-in Pencil Stall
Standards
NFPA 2112, UL
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLU8NV RG L
Zoro #
G4507377
UPC #
763086648756
Country of Origin
Multiple

Dimensions

Size
L
Fits Chest Size
55-3/8 in
Sleeve Length
35 1/4 in
Size - Body Type
Regular
Maximum Waist Size
44 1/2 in
Minimum Chest Size
42 1/2 in
Maximum Chest Size
46 in
Sleeve Length Type
Long

Details

Item
Flame-Resistant Collared Shirt
Color
Navy
Fabric Weight
6 oz
ATPV Rating
9.1 cal/sq cm
Features
Straight Back Yoke, Tailored Sleeve Placket, Topstitched Cuff, Two Chest Pockets with Button Flap Closures and Sewn-in Pencil Stall
Standards
NFPA 2112, UL
Arc Flash PPE Category
2
Material Trade Name
ComforTouch(R)
Gender
Men's
Closure Type
Buttons
Number of Pockets
2
Garment Type
Shirt
Pocket Location
Chest
High-Visibility
No
Neck Style
Collar
Pattern
Solid
Collar Style
Lay-Flat
Shirt Style
Work Shirt
Hazard Risk Category (HRC)
2

Description

ATPV Rating 9.1 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Navy, Fabric Weight 6 oz, Features Straight Back Yoke, Tailored Sleeve Placket, Topstitched Cuff, Two Chest Pockets with Button Flap Closures and Sewn-in Pencil Stall, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Collared Shirt, Material Trade Name ComforTouch(R), Maximum Chest Size 46 in, Maximum Waist Size 44 1/2 in, Minimum Chest Size 42 1/2 in, Neck Style Collar, Number of Pockets 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.