Men's Flame-Resistant Crewneck Shirt, 8.3 cal/sq cm, 4XLT, CoolTouch 2

  • Mfr # SMK8HV LN 4XL

  • Zoro # G1196061


product price:  $167.99
/ea
Free Shipping & Returns

Key Features

Color
Lime
Fabric Weight
6.7 oz
ATPV Rating
8.3 cal/sq cm
Features
360 Degrees Visibility with Front and Back Silver Heat Seal Reflective, Full Underarm Gussets, Rib Knit Collar and Cuff
Standards
ANSI 107-2010, ANSI 107-2015, NFPA 2112, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SMK8HV LN 4XL
Zoro #
G1196061
UPC #
763086287245
Country of Origin
Mexico

Dimensions

Size
4XLT
Sleeve Length
38 3/4 in
Fits Chest Size
64 in
Sleeve Length Type
Long
Minimum Chest Size
58 1/2 in
Maximum Chest Size
63 in
Size - Body Type
Tall

Details

Item
Flame-Resistant Crewneck Shirt
Color
Lime
Fabric Weight
6.7 oz
ATPV Rating
8.3 cal/sq cm
Features
360 Degrees Visibility with Front and Back Silver Heat Seal Reflective, Full Underarm Gussets, Rib Knit Collar and Cuff
Standards
ANSI 107-2010, ANSI 107-2015, NFPA 2112, UL
Arc Flash PPE Category
2
Material Trade Name
CoolTouch 2
Gender
Men's
Number of Pockets
1
Reflective
Yes
Closure Type
Pullover
Hazard Risk Category (HRC)
2
ANSI Class
3
Pattern
Solid
Back Stripe Pattern
U
Pocket Location
Left Chest
Neck Style
Collar
Garment Type
Shirt
Shirt Style
T-Shirt
High-Visibility
Yes
Protection Type
High-Visibility
Collar Style
Lay-Flat

Description

ANSI Class 3, ATPV Rating 8.3 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Lime, Fabric Weight 6.7 oz, Features 360 Degrees Visibility with Front and Back Silver Heat Seal Reflective, Full Underarm Gussets, Rib Knit Collar and Cuff, Closure Type Pullover, Gender Men's, High-Visibility Yes, Flame-Resistant Crewneck Shirt, Material Trade Name CoolTouch 2, Maximum Chest Size 63 in, Minimum Chest Size 58 1/2 in, Neck Style Collar, Number of Pockets 1, Pattern Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.